Panduit PLT3H-TL0 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT3H-TL0
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT3H-TL0
    SKU: 92139597
    $0.44
    Checking Pricing
         
    Color:Black
    Packaging:250 per Pack
    Length:11.40 in.
    Bundle Diameter (Inches):3
    Tensile Strength (Pound):120 lb.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3H-TL0
    • Color Black
    • Bundle Diameter (Inches) 3
    • Length 11.40 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Locking Tie, Packaging: 250 Per Pack, Black, Length: 11.4 in, Nylon, Tensile Strength (Pound): 120 lb