Panduit PLT1M-M100 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT1M-M100
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT1M-M100
    SKU: 92083355
    $0.06
    Checking Pricing
         
    Tensile Strength (Pound):11 lb.
    Color:Black
    Packaging:1000 per Pack
    Bundle Diameter (Inches):0.87
    Length:3.90 in.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-M100
    • Color Black
    • Bundle Diameter (Inches) 0.87
    • Length 3.90 in.
    • Materials Polypropylene
    Product Overview:
    Pan Ty® PLT1M Locking Tie, Packaging: 1000 Per Pack, Black, Length: 3.9 in, Polypropylene, Tensile Strength (Pound): 11 lb