Panduit PLT2S-C7 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT2S-C7
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT2S-C7
    SKU: 92083354
    $24.35
    Checking Pricing
         
    Color:Purple
    Packaging:100 per Pack
    Length:7.40 in.
    Bundle Diameter (Inches):1.88
    Tensile Strength (Pound):50 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2S-C7
    • Color Purple
    • Bundle Diameter (Inches) 1.88
    • Length 7.40 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® PLT2 Locking Tie, Packaging: 100 Per Pack, Purple, Length: 7.4 in, Nylon, Tensile Strength (Pound): 50 lb