Panduit PLT3S-M100 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT3S-M100
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT3S-M100
    SKU: 88199679
    $0.28
    Checking Pricing
         
    Length:11-1/2 in.
    Packaging:1000 per Pack
    Color:Black
    Bundle Diameter (Inches):3
    Tensile Strength (Pound):30 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3S-M100
    • Color Black
    • Bundle Diameter (Inches) 3
    • Length 11-1/2 in.
    • Materials Polypropylene
    Product Overview:
    Pan Ty® PLT3S Locking Tie, Packaging: 1000 Per Pack, Black, Length: 11 1/2 in, Polypropylene, Tensile Strength (Pound): 30 lb