Panduit PLT2S-M109 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT2S-M109
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT2S-M109
    SKU: 88199656
    $0.12
    Checking Pricing
         
    Tensile Strength (Pound):30 lb.
    Color:Green
    Packaging:1000 per Pack
    Bundle Diameter (Inches):1.88
    Length:7.40 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2S-M109
    • Color Green
    • Bundle Diameter (Inches) 1.88
    • Length 7.40 in.
    • Materials Polypropylene
    Product Overview:
    Pan Ty® PLT2 Locking Tie, Packaging: 1000 Per Pack, Green, Length: 7.4 in, Polypropylene, Tensile Strength (Pound): 30 lb