Panduit PLT1M-L1-0 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT1M-L1-0
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT1M-L1-0
    SKU: 88199572
    $0.10
    Checking Pricing
         
    Length:4 in.
    Packaging:50 per Pack
    Color:Brown/Black Stripe
    Bundle Diameter (Inches):0.82
    Tensile Strength (Pound):18 lb.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-L1-0
    • Color Brown/Black Stripe
    • Bundle Diameter (Inches) 0.82
    • Length 4 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® PLT1M Locking Tie, Packaging: 50 Per Pack, Brown/Black Stripe, Length: 4 in, Nylon, Tensile Strength (Pound): 18 lb