Panduit PLT1.5I-M6 Locking Tie | Graybar Store
Panduit - Locking Tie - PLT1.5I-M6
+ / - Hover over image to Zoom
Other Views

    Locking Tie

    Manufacturer: Panduit
    Manufacturer #: PLT1.5I-M6
    SKU: 88199538
    $0.06
    Checking Pricing
         
    Color:Blue
    Packaging:1000 per Pack
    Length:5.60 in.
    Bundle Diameter (Inches):1.38
    Tensile Strength (Pound):40 lb.
    Duty Rating:Intermediate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1.5I-M6
    • Color Blue
    • Bundle Diameter (Inches) 1.38
    • Length 5.60 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Locking Tie, Packaging: 1000 Per Pack, Blue, Length: 5.6 in, Nylon, Tensile Strength (Pound): 40 lb