TE Connectivity ALR-LC-120 Locking-Style Residential Grade Thermal Photocontrol | Graybar Store
TE Connectivity - Locking-Style Residential Grade Thermal Photocontrol - ALR-LC-120
+ / - Hover over image to Zoom
Other Views

    Locking-Style Residential Grade Thermal Photocontrol

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-LC-120
    SKU: 88007922
    $9.16
    Checking Pricing
         
    Watts Tungsten:1000
    VA Ballast:1800
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-LC-120
    • VA Ballast 1800
    • Volts AC 120
    • Watts Tungsten 1000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Locking-style thermal photocontrol, 120V AC, 1800VA ballast, 1000W tungsten ideal for use on residential lighting applications.
    • Heavy-duty thermal bimetal switch
    • 30 to 45 second time delay
    • UL and CSA listed
    • ANSI C136.10 compliant
    • Fail mode is ON