Leviton 4700-IG Locking Receptacle | Graybar Store
Leviton - Locking Receptacle - 4700-IG
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle

    Manufacturer: Leviton
    Manufacturer #: 4700-IG
    SKU: 90087554
    $39.69
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Orange
    Receptacle Type:Duplex Locking
    NEMA Rating:NEMA L5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4700-IG
    • Color Orange
    • Amperage 15A
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Type Duplex Locking
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Receptacle, Duplex Locking, 125V, 15A, Orange, NEMA L5 15R