Hubbell Wiring Device - Kellems L2120R Locking Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Locking Receptacle - L2120R
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L2120R
    SKU: 25456482
    $52.63
    Checking Pricing
         
    NEMA Rating:NEMA L21-20R
    Amperage:20A
    Voltage Rating:120/208 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L2120R
    • Color Black
    • Amperage 20A
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L21-20R
    • Series Twist-Lock
    • Voltage Rating 120/208 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist Lock® Locking Receptacle, Amperage: 20 A, Voltage Rating: 120/208 V AC