Leviton ML2-P Locking Plug | Graybar Store
Leviton - Locking Plug - ML2-P
+ / - Hover over image to Zoom
Other Views

    Locking Plug

    Manufacturer: Leviton
    Manufacturer #: ML2-P
    SKU: 99562560
    $17.39
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Black/White
    NEMA Rating:NEMA ML-2P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ML2-P
    • Color Black/White
    • Amperage 15A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA ML-2P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Plug, 2P3W, 125V AC, 15A, Impact Modified Nylon