Leviton 7411-C Locking Plug | Graybar Store
Leviton - Locking Plug - 7411-C
+ / - Hover over image to Zoom
Other Views

    Locking Plug

    Manufacturer: Leviton
    Manufacturer #: 7411-C
    SKU: 95007533
    $36.66
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/208 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7411-C
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • No. of Poles 4
    • No. of Wires 4
    • Voltage Rating 120/208 V AC
    • Country of Origin US - USA
    Product Overview:
    Locking Plug, 4P4W, 120/208V AC, 20A, Impact Modified Nylon