Wiremold (Legrand) 1124-1 Locking Nipple | Graybar Store
Wiremold (Legrand) - Locking Nipple - 1124-1
+ / - Hover over image to Zoom
Other Views

    Locking Nipple

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1124-1
    SKU: 88279950
    $8.32
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1124-1
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 525 Locking Nipple, Trade Size (Inches): 1 in