Panduit PV14-10LFN-C Locking Fork Terminal | Graybar Store
Panduit - Locking Fork Terminal - PV14-10LFN-C
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-10LFN-C
    SKU: 89021245
    $74.41
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Blue
    Packaging:100 per Bottle
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-10LFN-C
    • Color Blue
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV14 Locking Fork Terminal, Blue, Tinned, Vinyl, Copper, Wire Size: 18 to 14 AWG