Thomas and Betts RC10-8FL Locking Fork Terminal | Graybar Store
Thomas and Betts - Locking Fork Terminal - RC10-8FL
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RC10-8FL
    SKU: 88266004
    $61.46
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC10-8FL
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® RC10 Locking Fork Terminal, Yellow, Electro Tin-Plated, Nylon, Copper, Wire Size: 12 to 10 AWG