Thomas and Betts 10RC-10FL Locking Fork Terminal | Graybar Store
Thomas and Betts - Locking Fork Terminal - 10RC-10FL
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-10FL
    SKU: 88263106
    $0.97
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-10FL
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® 10RC Locking Fork Terminal, Yellow, Electro Tin-Plated, Vinyl, Copper, Wire Size: 12 to 10 AWG