Panduit PV14-10LF-M Locking Fork Terminal | Graybar Store
Panduit - Locking Fork Terminal - PV14-10LF-M
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-10LF-M
    SKU: 88200651
    $218.37
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Stud Size (Inches):10 AWG
    Packaging:1000 per Box
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-10LF-M
    • Color Blue
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV14 Locking Fork Terminal, Blue, Tinned, Vinyl, Copper, Wire Size: 18 to 14 AWG