Thomas and Betts TV14-10LF-L Locking Fork Terminal | Graybar Store
Thomas and Betts - Locking Fork Terminal - TV14-10LF-L
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV14-10LF-L
    SKU: 25279988
    $0.29
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:1000 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV14-10LF-L
    • Color Blue
    • Finish Electro Tin-Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    TV14 Locking Fork Terminal, Blue, Electro Tin-Plated, Vinyl, Copper, Wire Size: 16 to 14 AWG