Thomas and Betts TV18-6LF-L Locking Fork Terminal | Graybar Store
Thomas and Betts - Locking Fork Terminal - TV18-6LF-L
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV18-6LF-L
    SKU: 25279966
    $0.27
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Packaging:1000 per Pack
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV18-6LF-L
    • Color Red
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    TV18 Locking Fork Terminal, Red, Electro Tin-Plated, Vinyl, Copper, Wire Size: 22 to 16 AWG