Panduit PV18-10LFN-CY Locking Fork Terminal | Graybar Store
Panduit - Locking Fork Terminal - PV18-10LFN-CY
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV18-10LFN-CY
    SKU: 25101062
    $60.85
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Packaging:100 per Bottle
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV18-10LFN-CY
    • Color Red
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV18 Locking Fork Terminal, Red, Tinned, Vinyl, Copper, Wire Size: 22 to 18 AWG