Leviton CS826-9 Locking Device | Graybar Store
Leviton - Locking Device - CS826-9
+ / - Hover over image to Zoom
Other Views

    Locking Device

    Manufacturer: Leviton
    Manufacturer #: CS826-9
    SKU: 92117044
    $140.81
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:250 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS826-9
    • Color Black
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    • Series Black & White
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Device, 50A, 2P3W, Nylon, 250V AC