Leviton 7314-C Locking Connector | Graybar Store
Leviton - Locking Connector - 7314-C
+ / - Hover over image to Zoom
Other Views

    Locking Connector

    Manufacturer: Leviton
    Manufacturer #: 7314-C
    SKU: 94013645
    $51.90
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125/250 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7314-C
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • No. of Poles 3
    • No. of Wires 3
    • Voltage Rating 125/250 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Connector, 3P3W, 125/250V AC, 20A, Impact Modified Nylon