Leviton 4579-C Locking Connector | Graybar Store
Leviton - Locking Connector - 4579-C
+ / - Hover over image to Zoom
Other Views

    Locking Connector

    Manufacturer: Leviton
    Manufacturer #: 4579-C
    SKU: 92048926
    $30.00
    Checking Pricing
         
    NEMA Rating:NEMA L6-15R
    Amperage:15A
    Voltage Rating:250 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4579-C
    • Color Black/White
    • Amperage 15A
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L6-15R
    • No. of Poles 2
    • No. of Wires 3
    • Series Black & White
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locking Connector, 2P3W, 250V AC, 15A, Impact Modified Nylon