Panduit PLC2S-S10-M30 Locking Clamp Tie | Graybar Store
Panduit - Locking Clamp Tie - PLC2S-S10-M30
+ / - Hover over image to Zoom
Other Views

    Locking Clamp Tie

    Manufacturer: Panduit
    Manufacturer #: PLC2S-S10-M30
    SKU: 92070215
    $274.17
    Checking Pricing
         
    Tensile Strength (Pound):50 lb.
    Color:Black
    Packaging:1000 per Pack
    Bundle Diameter (Inches):1.84
    Length:7.90 in.
    Hole Size:0.20 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC2S-S10-M30
    • Color Black
    • Bundle Diameter (Inches) 1.84
    • Hole Size 0.20 in.
    • Length 7.90 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Locking Clamp Tie, Packaging: 1000 Per Pack, Black, Length: 7.9 in, Nylon, Tensile Strength (Pound): 50 lb