Panduit PLC4H-S25-L0 Locking Clamp Tie | Graybar Store
Panduit - Locking Clamp Tie - PLC4H-S25-L0
+ / - Hover over image to Zoom
Other Views

    Locking Clamp Tie

    Manufacturer: Panduit
    Manufacturer #: PLC4H-S25-L0
    SKU: 88199503
    $64.00
    Checking Pricing
         
    Color:Black
    Packaging:50 per Pack
    Length:15.10 in.
    Bundle Diameter (Inches):4
    Tensile Strength (Pound):120 lb.
    Hole Size:0.26 in.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC4H-S25-L0
    • Color Black
    • Bundle Diameter (Inches) 4
    • Hole Size 0.26 in.
    • Length 15.10 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Locking Clamp Tie, Packaging: 50 Per Pack, Black, Length: 15.1 in, Nylon, Tensile Strength (Pound): 120 lb