Chatsworth 13082-719 Storage Drawer, Lockable, Black, 2 RU | Graybar Store
Chatsworth - Storage Drawer, Lockable, Black, 2 RU - 13082-719
+ / - Hover over image to Zoom
Other Views

    Storage Drawer, Lockable, Black, 2 RU

    Manufacturer: Chatsworth
    Manufacturer #: 13082-719
    SKU: 25154876
    $357.31
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Rack Units:2
    Height (Inches):3.5 in.
    Depth (Inches):20.5 in.
    Mounting Type:Cabinet and Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13082-719
    • Color Black
    • Type Lockable Storage Drawer
    • Rack Units 2
    • Depth (Inches) 20.5 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Cabinet and Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lockable Storage Drawer, Black, Aluminum, Rack Units: 2, Width (Inches): 19 in