L. H. Dottie LWS58 5/8 in. Stainless Steel Lock Washers (100) | Graybar Store
L. H. Dottie - 5/8 in. Stainless Steel Lock Washers (100) - LWS58
+ / - Hover over image to Zoom
Other Views

    5/8 in. Stainless Steel Lock Washers (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: LWS58
    SKU: 25693405
    $0.81
    Checking Pricing
         
    Size:5/16 (Bolt) in
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LWS58
    • Size 5/16 (Bolt) in
    • Material Type Stainless Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Lock Washer, Size 5/16 in., Stainless Steel, 100 Per Pack