Preformed Line Products 80805925 Lock Tape Sealant | Graybar Store
Preformed Line Products - Lock Tape Sealant - 80805925
+ / - Hover over image to Zoom
Other Views

    Lock Tape Sealant

    Manufacturer: Preformed Line Products
    Manufacturer #: 80805925
    SKU: 25043278
    $10.98
    Checking Pricing
         
    Accommodates:COYOTE RUNT Closures
    Size:1 in. W x 15 ft L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80805925
    • Size 1 in. W x 15 ft L
    • Accommodates COYOTE RUNT Closures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Lock Tape Sealant, Size: 1 in W x 15 ft L