Pentair Hoffman ACLSN12 Lock Kit for NEMA 3R/12 Enclosure | Graybar Store
Pentair Hoffman - Lock Kit for NEMA 3R/12 Enclosure - ACLSN12
+ / - Hover over image to Zoom
Other Views

    Lock Kit for NEMA 3R/12 Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: ACLSN12
    SKU: 88132259
    $46.14
    Checking Pricing
         
    Height (Inches):1 in.
    Width (Inches):5.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ACLSN12
    • Type NEMA 3R/12 Lock Kit
    • Height (Inches) 1 in.
    • Width (Inches) 5.5 in.
    Product Overview:
    Contoured enclosure is 5 W x 2.5 H x 2.25 inch D. Type 4 contoured enclosure has a screw cover.
    Type 4 Contoured Enclosure with Screw Cover:
    • Drawn 16 gauge steel (no welded seams or sharp corners)
    • Formed flanged cover
    • Cover screws
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Bonding provision on cover; grounding nut in body
    • ANSI 61 grey polyester powder paint inside and out