Pentair Hoffman ACLFDF Lock Kit for NEMA 1 Enclosure | Graybar Store
Pentair Hoffman - Lock Kit for NEMA 1 Enclosure - ACLFDF
+ / - Hover over image to Zoom
Other Views

    Lock Kit for NEMA 1 Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: ACLFDF
    SKU: 93149324
    $52.83
    Checking Pricing
         
    Height (Inches):1.25 in.
    Width (Inches):5.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ACLFDF
    • Type NEMA 1 Lock Kit
    • Height (Inches) 1.25 in.
    • Width (Inches) 5.75 in.
    • Country of Origin US - USA
    Product Overview:
    Wall-mount enclosure is 53 W x 37.25 H x 14 inch D. Type 4 enclosure has a continuous hinge with clamps.
    Wall-Mount Enclosure:
    • Seams continuously welded and ground smooth
    • External wall-mounting brackets
    • Formed external flanges around all sides of enclosure opening
    • Stainless steel door clamps on three sides of door
    • Removable heavy gauge stainless steel continuous hinge pin
    • Hasp and staple provided for padlocking
    • Data pocket is high-impact thermoplastic
    • Collar studs provided for mounting optional panels
    • ANSI 61 grey polyester powder paint inside and out