Werner AC50-JB-3 Lock-In Job Bucket | Graybar Store
Werner - Lock-In Job Bucket - AC50-JB-3
+ / - Hover over image to Zoom
Other Views

    Lock-In Job Bucket

    Manufacturer: Werner
    Manufacturer #: AC50-JB-3
    SKU: 25404775
    $23.03
    Checking Pricing
         
    Tool Application:Job Storage
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # AC50-JB-3
    • Type Lock-In Job Bucket
    • Tool Application Job Storage
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lock-in job bucket has a 25 pound capacity. Job bucket works with 6000, 6100, 6200, 6300 and Jobstation series of ladders.
    Lock-In Job Bucket
    • Increase ladder storage and maximize your work space
    • Great for all trades: electrical, maintenance, plumbing, construction
    • Integrated tape measure and screwdriver holders
    • Top grooves hold round pipes in place
    • 25 lbs load capacity
    • For use on ladders that include Lock-In System sockets