Circa Telecom 2625QC-3B1E Loaded Building Entrance Terminal 66/66 Without Cover and Splice, 25 Pair with 3B1E Protector Modules | Graybar Store
Circa Telecom - Loaded Building Entrance Terminal 66/66 Without Cover and Splice, 25 Pair with 3B1E Protector Modules - 2625QC-3B1E
+ / - Hover over image to Zoom
Other Views

    Loaded Building Entrance Terminal 66/66 Without Cover and Splice, 25 Pair with 3B1E Protector Modules

    Manufacturer: Circa Telecom
    Manufacturer #: 2625QC-3B1E
    SKU: 22045655
    $196.80
    Checking Pricing
         
    Pair Count:25
    Input/Output:66/66
    Module:3B1E 350V Gas Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 2625QC-3B1E
    • Pair Count 25
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 66/66
    • Module 3B1E 350V Gas Tube
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    25-pair building entrance terminal with 3B1E protector modules, input 66/output 66, cover and splice chamber not available.
    • Building Entrance Terminal, 66 Block Series.
    • Environment: Indoor
    • Pair Count: 25-Pair
    • Enclosure Color: Green
    • Input/Output: 66 / 66
    • Protector Module: 3B1E Included
    • Splice Chamber: Not Available
    • Unit Cover: Not Available
    • NAFTA Country of Origin: Canada
    • Models are "Buy America Act" Approved