Square D (Schneider Electric) - Load Center Door Lock Kit For 300A and 400A Load Centers - PK4FL
+ / - Hover over image to Zoom
Other Views

Load Center Door Lock Kit For 300A and 400A Load Centers

Manufacturer: Square D (Schneider Electric)
Manufacturer #: PK4FL
SKU: 88242149
$72.81
Checking Pricing
     
Use With:300A, 400A Load Centers
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # PK4FL
  • Accessory Type Load Center Door Lock Kit
  • Use With 300A, 400A Load Centers
Product Overview:
Load center door lock kit for use with 300A and 400A load centers.