Square D (Schneider Electric) - Load Center - QO148L125GRB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO148L125GRB
SKU: 99532580
$142.67
Checking Pricing
     
Voltage (Volts):240 V AC
Maximum Single Pole Circuits:8
Amps:125 A
Additional Features:Rainproof
Maximum Tandem Circuits:4
Phase:1
NEMA Rating:1; 3R
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO148L125GRB
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Additional Features Rainproof
  • Amps 125 A
  • Maximum Single Pole Circuits 8
  • Maximum Tandem Circuits 4
  • NEMA Rating 1; 3R
  • Phase 1
Product Overview:
QO™ Load Center, Amps: 125 A, Maximum Tandem Circuits: 4, NEMA 1; 3R, 1-Phase