Square D (Schneider Electric) QO148L125GS Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO148L125GS
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO148L125GS
    SKU: 99532579
    $72.06
    Checking Pricing
         
    Amps:125A
    Voltage (Volts):240 V AC
    Phase:1-Phase
    Maximum Single Pole Circuits:8
    Maximum Tandem Circuits:4
    Additional Features:Grounding Bar
    NEMA Rating:NEMA 1/3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO148L125GS
    • Voltage (Volts) 240 V AC
    • Type Main Lug
    • Additional Features Grounding Bar
    • Amps 125A
    • Maximum Single Pole Circuits 8
    • Maximum Tandem Circuits 4
    • NEMA Rating NEMA 1/3R
    • Phase 1-Phase
    Product Overview:
    QO™ Load Center, 125A, Max. 4 Tandem Circuits, NEMA 1/3R, 1-Phase
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification