Square D (Schneider Electric) - Load Center - QO48M30DSGP
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO48M30DSGP
SKU: 96004281
Checking Pricing
     
Maximum Single Pole Circuits:8
Maximum Tandem Circuits:4
Amps:30 A
Voltage (Volts):240 V AC
Phase:1
NEMA Rating:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO48M30DSGP
  • Voltage (Volts) 240 V AC
  • Type Main Breaker
  • Amps 30 A
  • Maximum Single Pole Circuits 8
  • Maximum Tandem Circuits 4
  • NEMA Rating 1
  • Phase 1
Product Overview:
QO™ Load Center, Amps: 30 A, Maximum Tandem Circuits: 4, NEMA 1, 1-Phase
UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws