Square D (Schneider Electric) - Load Center - QO12030M150RB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO12030M150RB
SKU: 96001712
$519.39
Checking Pricing
     
Voltage (Volts):240 V AC
Maximum Single Pole Circuits:30
Amps:150 A
Maximum Tandem Circuits:10
Additional Features:Rainproof
Phase:1
NEMA Rating:3R
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO12030M150RB
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Additional Features Rainproof
  • Amps 150 A
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 10
  • NEMA Rating 3R
  • Phase 1
Product Overview:
QO™ Load Center, 150A, Max. 10 Tandem Circuits, NEMA 3R, 1-Phase