Square D (Schneider Electric) - Load Center - QO342L225GRB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO342L225GRB
SKU: 94048036
$1,529.12
Checking Pricing
     
Voltage (Volts):240 V AC
Maximum Single Pole Circuits:42
Amps:225 Amp
Additional Features:Rainproof
Maximum Tandem Circuits:0
Phase:3
NEMA Rating:3R
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO342L225GRB
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Additional Features Rainproof
  • Amps 225 Amp
  • Maximum Single Pole Circuits 42
  • Maximum Tandem Circuits 0
  • NEMA Rating 3R
  • Phase 3
Product Overview:
QO™ Load Center, 225A, Max. 0 Tandem Circuits, NEMA 3R, 3-Phase