Square D (Schneider Electric) - Load Center - QO612L100TRB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO612L100TRB
SKU: 92104580
Checking Pricing
     
Voltage (Volts):240 V AC
Maximum Single Pole Circuits:12
Amps:100 A
Maximum Tandem Circuits:6
Additional Features:Rainproof
Phase:1
NEMA Rating:3R
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO612L100TRB
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Additional Features Rainproof
  • Amps 100 A
  • Maximum Single Pole Circuits 12
  • Maximum Tandem Circuits 6
  • NEMA Rating 3R
  • Phase 1
Product Overview:
QO™ Load Center, Amps: 100 A, Maximum Tandem Circuits: 6, NEMA 3R, 1-Phase