Square D (Schneider Electric) - Load Center - QO403L60NS
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO403L60NS
SKU: 88311917
Checking Pricing
     
Amps:60 A
Voltage (Volts):240 V AC
Phase:3
Maximum Single Pole Circuits:3
Maximum Tandem Circuits:3
NEMA Rating:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO403L60NS
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Amps 60 A
  • Maximum Single Pole Circuits 3
  • Maximum Tandem Circuits 3
  • NEMA Rating 1
  • Phase 3
Product Overview:
QO™ Load Center, Amps: 60 A, Maximum Tandem Circuits: 0, NEMA 1, 3-Phase