Square D (Schneider Electric) QO130M150P Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO130M150P
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO130M150P
    SKU: 25697903
    $496.20
    Checking Pricing
         
    Amps:150A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO130M150P
    • Type Main Breaker
    • Amps 150A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 0
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    Product Overview:
    QO™ Load Center, 150A, Max. 0 Tandem Circuits, NEMA 1, 1-Phase
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit