Square D (Schneider Electric) HOM3060L225PRB Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - HOM3060L225PRB
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM3060L225PRB
    SKU: 25649696
    $253.29
    Checking Pricing
         
    Voltage (Volts):240 V AC
    Maximum Single Pole Circuits:60
    Amps:225A
    Additional Features:Rainproof
    Maximum Tandem Circuits:30
    Phase:1-Phase
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM3060L225PRB
    • Voltage (Volts) 240 V AC
    • Type Main Lug
    • Additional Features Rainproof
    • Amps 225A
    • Maximum Single Pole Circuits 60
    • Maximum Tandem Circuits 30
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Homeline™ Load Center, 225A, 1 Phase, Max. 30 Tandem Circuits, NEMA 3R