Square D (Schneider Electric) - Load Center - HOM60120M200PC
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM60120M200PC
SKU: 25649665
$854.05
Checking Pricing
     
Amps:200 A
Voltage (Volts):240 V AC
Phase:1
Maximum Single Pole Circuits:120
Maximum Tandem Circuits:60
NEMA Rating:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM60120M200PC
  • Voltage (Volts) 240 V AC
  • Type Main Breaker
  • Amps 200 A
  • Maximum Single Pole Circuits 120
  • Maximum Tandem Circuits 60
  • NEMA Rating 1
  • Phase 1
Product Overview:
Homeline™ Load Center, 200A, Max. 60 Tandem Circuits, NEMA 1, 1-Phase
(5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors