Square D (Schneider Electric) QO13040M200GRB Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO13040M200GRB
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO13040M200GRB
    SKU: 25312623
    $671.46
    Checking Pricing
         
    Maximum Single Pole Circuits:40
    Maximum Tandem Circuits:10
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Additional Features:Rainproof
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO13040M200GRB
    • Voltage (Volts) 240 V AC
    • Type Main Breaker
    • Additional Features Rainproof
    • Amps 200A
    • Maximum Single Pole Circuits 40
    • Maximum Tandem Circuits 10
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ Load Center, 200A, Max. 10 Tandem Circuits, NEMA 3R, 1 Phase
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi