Square D (Schneider Electric) QO14252L200G Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO14252L200G
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO14252L200G
    SKU: 25265538
    $449.90
    Checking Pricing
         
    Voltage (Volts):240 V AC
    Maximum Single Pole Circuits:52
    Amps:200A
    Maximum Tandem Circuits:10
    Additional Features:Grounding Bar
    Phase:1-Phase
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO14252L200G
    • Voltage (Volts) 240 V AC
    • Type Main Lug
    • Additional Features Grounding Bar
    • Amps 200A
    • Maximum Single Pole Circuits 52
    • Maximum Tandem Circuits 10
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    Product Overview:
    QO™ Load Center, 200A, Max. 10 Tandem Circuits, NEMA 1, 1-Phase