Square D (Schneider Electric) - Load Center - QO14060L200G
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO14060L200G
SKU: 25261141
$455.50
Checking Pricing
     
Voltage (Volts):240 V AC
Maximum Single Pole Circuits:60
Amps:200 A
Maximum Tandem Circuits:20
Additional Features:Rainproof
Phase:1
NEMA Rating:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO14060L200G
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Additional Features Rainproof
  • Amps 200 A
  • Maximum Single Pole Circuits 60
  • Maximum Tandem Circuits 20
  • NEMA Rating 1
  • Phase 1
Product Overview:
QO™ Load Center, Amps: 200 A, Maximum Tandem Circuits: 20, NEMA 1, 1-Phase