Square D (Schneider Electric) QO140L200GRB Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO140L200GRB
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO140L200GRB
    SKU: 22091461
    $729.76
    Checking Pricing
         
    Voltage (Volts):240 V AC
    Maximum Single Pole Circuits:40
    Amps:200A
    Additional Features:Rainproof
    Maximum Tandem Circuits:0
    Phase:1-Phase
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO140L200GRB
    • Voltage (Volts) 240 V AC
    • Type Main Lug
    • Additional Features Rainproof
    • Amps 200A
    • Maximum Single Pole Circuits 40
    • Maximum Tandem Circuits 0
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    Product Overview:
    QO™ Load Center, 200A, Max. 0 Tandem Circuits, NEMA 3R, 1-Phase