Square D (Schneider Electric) CQO124M125C100 Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - CQO124M125C100
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CQO124M125C100
    SKU: 22082377
    $801.10
    Checking Pricing
         
    Maximum Single Pole Circuits:24
    Maximum Tandem Circuits:48
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Amps:100/125A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CQO124M125C100
    • Type Main Breaker
    • Amps 100/125A
    • Maximum Single Pole Circuits 24
    • Maximum Tandem Circuits 48
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ Load Center, 100/125A, Max. 48 Tandem Circuits, NEMA 1, 1 Phase
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area