Square D (Schneider Electric) - Load Center - QO330MQ125RB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO330MQ125RB
SKU: 22057316
$2,197.48
Checking Pricing
     
Voltage (Volts):240 V AC
Maximum Single Pole Circuits:30
Amps:125 A
Maximum Tandem Circuits:0
Additional Features:Rainproof
Phase:3
NEMA Rating:3R
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO330MQ125RB
  • Voltage (Volts) 240 V AC
  • Type Main Lug
  • Additional Features Rainproof
  • Amps 125 A
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 0
  • NEMA Rating 3R
  • Phase 3
Product Overview:
QO™ Load Center, Amps: 125 A, Maximum Tandem Circuits: 0, NEMA 3R, 3-Phase