Square D (Schneider Electric) QO142M225 Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO142M225
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO142M225
    SKU: 22037574
    $789.44
    Checking Pricing
         
    Voltage (Volts):240 V AC
    Maximum Single Pole Circuits:42
    Maximum Tandem Circuits:0
    Amps:225A
    Phase:1-Phase
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO142M225
    • Voltage (Volts) 240 V AC
    • Type Main Breaker
    • Amps 225A
    • Maximum Single Pole Circuits 42
    • Maximum Tandem Circuits 0
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ Load Center, 225A, Max. 0 Tandem Circuits, NEMA 1, 1-Phase
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers